Shop WALTER
See all product information
Create Account
Quick-Change, 3" dia., PK25
- Mfr # 04F303
- Zoro # G823355834
product price:Â
$
6.19
/pk of 25, $0.25/ea
Sold in multiples of 25Â pks for
$154.75
Key Features
Series
TWIST BLENDEX CF
Overall Diameter
3 in
Backing Material
Paper
Maximum Operating Speed
28,000 RPM
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04F303
- Zoro #
- G823355834
- UPC #
- 662980640883
- Country of Origin
- Ireland
- Series
- TWIST BLENDEX CF
- Backing Material
- Paper
- Item
- Qlok Disc
- Maximum Operating Speed
- 28,000 RPM
- Abrasive Type
- Coated
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Quick Change System
- TR
- Product Type
- Quick Change Disc
- Disc Attachment Method
- Quick Change System
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Color
- Maroon
- Resistance Properties
- Load
- Wire Color
- Maroon
Dimensions
- Overall Diameter
- 3 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series TWIST BLENDEX CF, Maximum Operating Speed 28,000 RPM, Resistance Properties Load, Color Maroon, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.