Shop WALTER
See all product information
Create Account
Quick-Change, 3" dia., PK25
- Mfr # 09D205
- Zoro # G923353945
product price:Â
$
1.29
/pk of 25, $0.05/ea
Sold in multiples of 8Â pks for
$10.32
Key Features
Maximum Operating Speed
28,000 RPM
Overall Diameter
3 in
Abrasive Type
Coated
Quick Change System
TR
Series
Spinlock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09D205
- Zoro #
- G923353945
- UPC #
- 662980804773
- Country of Origin
- Canada
- Maximum Operating Speed
- 28,000 RPM
- Abrasive Type
- Coated
- Quick Change System
- TR
- Series
- Spinlock
- Item
- Quick-Change
- Grit
- 50
- Backing Material
- Paper
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Load
- Disc Attachment Method
- Quick Change System
Dimensions
- Overall Diameter
- 3 in
Description
Quick-Change, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Not Applicable, Grit 50, Overall Diameter 3 in, Quick Change System TR, Series Spinlock, Maximum Operating Speed 28,000 RPM, Resistance Properties Load, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.