Shop WALTER
See all product information
Create Account
Quick-Step, Backing Padia, 4.5"dia, 5/8-11"
- Mfr # 07Q049
- Zoro # G4376053
product price:Â
$
53.49
/ea
Key Features
Disc Diameter
4-1/2 in
Arbor Hole
5/8" - 11
Series
QUICK-STEPâ„¢ BACKING PADS
Application
To mount all Quick-Step accessories
Abrasive Mount Type
Threaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07Q049
- Zoro #
- G4376053
- UPC #
- 662980261569
- Country of Origin
- Germany
- Item
- Sanding Disc
- Arbor Hole
- 5/8" - 11
- Series
- QUICK-STEPâ„¢ BACKING PADS
- Application
- To mount all Quick-Step accessories
- Abrasive Mount Type
- Threaded Hole
- Device Material
- Nylon
- Product Type
- Disc Backup Pad
- Density
- Medium
- Backup Pad Shape
- Round
- Compatible with Manufacturer Model Number
- QUICK-STEP
- Compatible Manufacturer Part Number
- QUICK-STEP
- Compatible Manufacturer Model Number
- QUICK-STEP
Dimensions
- Disc Diameter
- 4-1/2 in
- Connector Size
- 5/8"-11
- Overall Width
- 4 1/2 in
Description
Sanding Disc, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Backup Pad Shape Round, Device Material Nylon, Density Medium, Number of Vacuum Holes Not Applicable, Overall Width 4 1/2 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number QUICK-STEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.