Quick-Step Big-Buff Polishing Tool
- Mfr # 30A265
- Zoro # G7529859
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
No Load RPM
2,000 - 7,300
Voltage
120V AC
Features
DYNAMAX speed, stays constant under load
Series
QUICK-STEP BIG-BUFF IIIâ„¢
Application
Cleaning/Finishing with QUICK-STEP System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30A265
- Zoro #
- G7529859
- UPC #
- 662980134405
- Country of Origin
- Czechia
Details
- Item
- Polisher
- No Load RPM
- 2,000 - 7,300
- Voltage
- 120V AC
- Features
- DYNAMAX speed, stays constant under load
- Series
- QUICK-STEP BIG-BUFF IIIâ„¢
- Application
- Cleaning/Finishing with QUICK-STEP System
- Fits
- 6265C
- Watts
- 1500 W
Description
Quick-Step Big-Buff Polishing Tool
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.