Shop WALTER
See all product information
Create Account
Quick-Step, Interface Padia, 7" dia.
- Mfr # 07Q070
- Zoro # G4375907
product price:Â
$
53.29
/ea
Key Features
For use on
Steel, Stainless steel
Material Application
Steel, Stainless Steel
Application
For working on curved surfaces
Series
QUICK-STEPâ„¢ INTERFACE PADS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07Q070
- Zoro #
- G4375907
- UPC #
- 662980271698
- Country of Origin
- Belgium
- Item
- ABRASIVE FINISHING DISC
- For use on
- Steel, Stainless steel
- Material Application
- Steel, Stainless Steel
- Application
- For working on curved surfaces
- Series
- QUICK-STEPâ„¢ INTERFACE PADS
Dimensions
- Disc Diameter
- 7 in
Description
ABRASIVE FINISHING DISC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.