Rail-Mate Tstube Finishing Tool 120V
- Mfr # 30A288
- Zoro # G709985971
product price:Â
$
995.99
/ea
Free Shipping & Returns
Key Features
Voltage
110V
Series
RAIL-MATEâ„¢
Disc Speed (RPM)
1600 - 3200
Watts
850
Surface Speed
3-12 m/sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30A288
- Zoro #
- G709985971
- UPC #
- 662980420843
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Pipe Sander
- Voltage
- 110V
- Series
- RAIL-MATEâ„¢
- Disc Speed (RPM)
- 1600 - 3200
- Watts
- 850
- Surface Speed
- 3-12 m/sec
- No Load RPM
- 1,600 - 3,200
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.