Rail-Mate Tstube Finishing Tool & Kit
- Mfr # 30A289
- Zoro # G409985967
product price:Â
$
1,409.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Series
RAIL-MATEâ„¢ SYSTEM
Disc Speed (RPM)
1,600 - 3,200
Spindle Thread
5/8"-11
Watts
1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30A289
- Zoro #
- G409985967
- UPC #
- 662980566589
- Country of Origin
- Taiwan, Province of China
- Item
- Pipe Sander
- Voltage
- 120V
- Series
- RAIL-MATEâ„¢ SYSTEM
- Disc Speed (RPM)
- 1,600 - 3,200
- Spindle Thread
- 5/8"-11
- Watts
- 1200
Description
Walter is proud to unveil a new power tool that allows you to use our premium abrasive products in a new belt format to finish pipes, tubes and railings. This powerful finishing tool features Soft-Start technology to avoid kickback when starting the tool, Dialspeed variable speed control and Dynamax RPM Monitoring to maintain consistent speed under load.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.