Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reaming Insert Positive basic shape P6500-4R-B88-E5 WXK05 H K P S

  • Mfr # P6500-4R-B88-E5 WXK05

  • Zoro # G900026268


product price: $90.45
/ea
Free Shipping & Returns

Key Features

No. of Edges
2
Cutting edge length
7mm
Chamfer
E5
Functional length
25mm
Insert Thickness
2.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6500-4R-B88-E5 WXK05
Zoro #
G900026268
UPC #
-
Country of Origin
Germany

Dimensions

Cutting edge length
7mm
Functional length
25mm
Insert Thickness
2.3mm

Details

No. of Edges
2
Chamfer
E5

Description

Reaming Insert, Positive basic shape, P6500-4R-B88-E5 WXK05, for ISO material groups H, K, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.