Square SPHT Carbide

  • Mfr # 5169051
  • Zoro # G7911775
product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Insert Style
SPHT
Insert Shape
Square
Insert Size
09T308
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5169051
Zoro #
G7911775
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPHT
Insert Shape
Square
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Inscribed Circle
3/8 in
Coating
PVD
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Chip-Breaker
Yes
No. of Edges
4
For Use With
F2339 Ball Nose Mill
Cast Iron (K) Compatibility
No
ANSI Number
SPHT09T308-G88 WXN15
Mounting Style
Screw Held
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Insert Application
Roughing
Rake
Positive
Super Alloy (S) Compatibility
No
Grade
WXN15
ISO Number
SPHT09T308-G88 WXN15
Manufacturer Grade
WXN15
Coating Process
PVD
Chip-Breaker Style
20 Degrees Chipbreaker Groove
ANSI Code
SPHT09T308-G88 WXN15
Number of Cutting Edges
4
Primary Material Application ISO Code
N
Cutting Application
Milling
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Square
Hole Type
Countersink Hole
Material - Machining
Carbide
Clearance Angle
11 Degrees
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Included Angle
90 Degrees
Finish - Machining
TiCN+
Measurement System
Metric
Insert Holding Type
Screw Held
Chip-Breaker Code
G88
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
09T308
Corner Radius
1/32 in
Insert Thickness
0.156"
Nose Radius
0.031"
Thickness
0.156 in
Cutting Edge Length
9.52mm

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews