Rectangle LNGX Carbide

  • Mfr # 5886996
  • Zoro # G8369155
product price: 
$
32.49
/ea
Sold in multiples of 10 for $324.90

Key Features

Insert Style
LNGX
Insert Shape
Rectangle
Insert Size
130712
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886996
Zoro #
G8369155
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNGX
Insert Shape
Rectangle
Insert Material
Carbide
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
ANSI Number
LNGX130712R-L55 WKP35S
Rake
Negative
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Grade
WKP35S
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Application
Medium
Super Alloy (S) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
0.4330 in
Manufacturer Grade
WKP35S
Clearance Angle
0 Degrees
Chip-Breaker Code
L55
Insert Holding Type
Screw Held
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Shape
Rectangular
Wiper Insert
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Coating Process
CVD
Measurement System
Metric
Cutting Application
Medium
ISO Number
LNGX130712R-L55 WKP35S
Chip-Breaker Style
28 Degrees Chipbreaker Groove
ANSI Code
LNGX130712R-L55 WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
130712
Corner Radius
3/64 in
Insert Thickness
0.312"
Nose Radius
0.047"
Cutting Edge Length
13.70mm
Thickness
0.312 in
Width
11.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.4330 in, Negative

Ratings & reviews