Rectangle LNGX Carbide

  • Mfr # 6068965
  • Zoro # G8475433
product price: 
$
31.15
/ea
Sold in multiples of 10 for $311.50

Key Features

Insert Style
LNGX
Insert Shape
Rectangle
Insert Size
130725
Insert Material
Carbide
Corner Radius
2.50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068965
Zoro #
G8475433
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNGX
Insert Shape
Rectangle
Insert Material
Carbide
Coating
CVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Grade
WKP25S
No. of Edges
4
For Use With
Xtra·Tec Milling Cutter
Chip-Breaker
Yes
Insert Application
Medium
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Rake
Negative
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
LNGX130725R-L55 WKP25S
Inscribed Circle
0.4330 in
Insert Holding Type
Screw Held
Cutting Application
Medium
Measurement System
Metric
Shape
Rectangular
Wiper Insert
Yes
ANSI Code
LNGX130725R-L55 WKP25S
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Manufacturer Grade
WKP25S
Number of Cutting Edges
4
Primary Material Application ISO Code
K, P
Chip-Breaker Code
L55
Chip-Breaker Style
28 Degrees Chipbreaker Groove
ISO Number
LNGX130725R-L55 WKP25S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
130725
Corner Radius
2.50mm
Nose Radius
0.098"
Insert Thickness
0.312"
Cutting Edge Length
13.70mm
Thickness
0.312 in
Width
11.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.4330 in, Negative

Ratings & reviews