Shop WALTER

Rectangle LNGX Carbide

  • Mfr # 6068967
  • Zoro # G8186376

product price: 
$
31.15
/ea
Sold in multiples of 10 for $311.50

Key Features

Insert Style
LNGX
Insert Shape
Rectangle
Insert Size
130730
Insert Material
Carbide
Corner Radius
3..00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068967
Zoro #
G8186376
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNGX
Insert Shape
Rectangle
Insert Material
Carbide
No. of Edges
4
Inscribed Circle
0.4330 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
ANSI Number
LNGX130730R-L55 WKP25S
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Application
Medium
Hardened (H) Compatibility
No
Grade
WKP25S
Rake
Negative
Stainless (M) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Chip-Breaker
Yes
Cutting Direction
Right Hand
Number of Cutting Edges
4
Material - Machining
Carbide
Manufacturer Grade
WKP25S
Chip-Breaker Code
L55
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Medium
Clearance Angle
0 Degrees
Chip-Breaker Style
28 Degrees Chipbreaker Groove
ISO Number
LNGX130730R-L55 WKP25S
Shape
Rectangular
Measurement System
Metric
Coating Process
CVD
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
Wiper Insert
Yes
ANSI Code
LNGX130730R-L55 WKP25S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
130730
Corner Radius
3..00mm
Nose Radius
0.118"
Insert Thickness
0.312"
Thickness
0.312 in
Cutting Edge Length
13.70mm
Width
11.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.4330 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.