Round RDGT Carbide

  • Mfr # 5022023
  • Zoro # G8320392
product price: 
$
35.69
/ea
Sold in multiples of 10 for $356.90

Key Features

Insert Style
RDGT
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5022023
Zoro #
G8320392
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDGT
Insert Shape
Round
Insert Material
Carbide
ANSI Number
RDGT1605M0-G88 WXN15
Cutting Direction
Right Hand
Rake
Positive
Insert Application
Roughing
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Coating
PVD
Mounting Style
Screw Held
No. of Edges
4
Super Alloy (S) Compatibility
No
For Use With
Walter Tool
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Inscribed Circle
5/8 in
Grade
WXN15
ISO Number
RDGT1605M0-G88 WXN15
Chip-Breaker Code
G88
Finish - Machining
TiCN+
Manufacturer Grade
WXN15
Cutting Application
Milling
ANSI Code
RDGT1605M0-G88 WXN15
Clearance Angle
15 Degrees
Shape
Round
Material - Machining
Carbide
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Measurement System
Metric
Primary Material Application ISO Code
N
Hole Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Screw Held
Number of Cutting Edges
6
Coating Process
PVD
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Nose Radius
0.315"
Mounting Hole Dia.
5.50mm
Cutting Edge Length
16.00mm
Thickness
0.219 in
Through Hole Inside Dia.
5.50mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews