Rectangle LNHU Carbide

  • Mfr # 5887855
  • Zoro # G7863852
product price: 
$
37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
80304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887855
Zoro #
G7863852
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Inscribed Circle
0.3150 in
Coating
CVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Grade
WKP35S
ANSI Number
LNHU080304-B57T WKP35S
Cutting Direction
Right Hand
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
For Use With
Xtra·Tec Slotting Cutter
Mounting Style
Screw Held
Rake
Negative
Non Ferrous (N) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
ISO Number
LNHU080304-B57T WKP35S
Number of Cutting Edges
4
Shape
Rectangular
Cutting Application
Medium
Finish - Machining
TiCN+Al2O3+TiCN
Hole Type
Double Countersink Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
B57T
Feed Type
High
Manufacturer Grade
WKP35S
Coating Process
CVD
Chip-Breaker Style
6 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
ANSI Code
LNHU080304-B57T WKP35S
Measurement System
Metric
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
80304
Corner Radius
0.40mm
Insert Thickness
0.138"
Nose Radius
0.016"
Cutting Edge Length
8.00mm
Thickness
0.138 in
Width
9.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.3150 in, Negative

Ratings & reviews