Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 5887856
  • Zoro # G7905791

product price: 
$
37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
80304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887856
Zoro #
G7905791
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Hardened (H) Compatibility
No
Rake
Negative
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
For Use With
Xtra·Tec Slotting Cutter
Mounting Style
Screw Held
Cutting Direction
Right Hand
Insert Application
Medium
No. of Edges
4
ANSI Number
LNHU080304-F57T WKP35S
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
0.3150 in
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP35S
Insert Holding Type
Screw Held
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
ANSI Code
LNHU080304-F57T WKP35S
Coating Process
CVD
Cutting Application
Medium
Shape
Rectangular
Manufacturer Grade
WKP35S
Measurement System
Metric
Number of Cutting Edges
4
Hole Type
Double Countersink Hole
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
F57T
Clearance Angle
0 Degrees
ISO Number
LNHU080304-F57T WKP35S
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
80304
Corner Radius
0.40mm
Insert Thickness
0.138"
Nose Radius
0.016"
Thickness
0.138 in
Cutting Edge Length
8.00mm
Width
9.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.3150 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.