Rectangle LNHU Carbide

  • Mfr # 5887933
  • Zoro # G8244415
product price: 
$
37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
80404
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887933
Zoro #
G8244415
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Inscribed Circle
0.3150 in
Mounting Style
Screw Held
Rake
Negative
ANSI Number
LNHU080404-B57T WKP35S
Super Alloy (S) Compatibility
No
For Use With
Xtra·Tec Slotting Cutter
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Grade
WKP35S
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP35S
Material - Machining
Carbide
ISO Number
LNHU080404-B57T WKP35S
Measurement System
Metric
Number of Cutting Edges
4
Feed Type
High
Clearance Angle
0 Degrees
Shape
Rectangular
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
ANSI Code
LNHU080404-B57T WKP35S
Primary Material Application ISO Code
K, P
Cutting Application
Medium
Hole Type
Double Countersink Hole
Coating Process
CVD
Chip-Breaker Style
6 Degrees Chipbreaker Groove
Chip-Breaker Code
B57T
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
80404
Corner Radius
0.40mm
Insert Thickness
0.177"
Nose Radius
0.016"
Cutting Edge Length
8.00mm
Thickness
0.177 in
Width
9.40mm

Description

Diamond Milling Insert, Inscribed Circle 0.3150 in, Negative

Ratings & reviews