Rectangle LNHU Carbide

  • Mfr # 5887938
  • Zoro # G8459202
product price: 
$
44.99
/ea
Sold in multiples of 10 for $449.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
100508
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887938
Zoro #
G8459202
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Mounting Style
Screw Held
Insert Application
Medium
Inscribed Circle
0.3940 in
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
LNHU100508-B57T WKP35S
Stainless (M) Compatibility
No
No. of Edges
4
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Rake
Negative
For Use With
Xtra·Tec Slotting Cutter
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Grade
WKP35S
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Number of Cutting Edges
4
ISO Number
LNHU100508-B57T WKP35S
Insert Holding Type
Screw Held
Primary Material Application
Cast Iron, Steel
Cutting Application
Medium
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rectangular
ANSI Code
LNHU100508-B57T WKP35S
Manufacturer Grade
WKP35S
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Style
6 Degrees Chipbreaker Groove
Chip-Breaker Code
B57T
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K, P
Hole Type
Double Countersink Hole
Feed Type
High
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
100508
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.217"
Thickness
0.217 in
Width
12.30mm
Cutting Edge Length
10.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.3940 in, Negative

Ratings & reviews