Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 6072455
  • Zoro # G8163845

product price: 
$
43.15
/ea
Sold in multiples of 10 for $431.50

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
80404
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072455
Zoro #
G8163845
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
No. of Edges
4
Inscribed Circle
0.3150 in
Coating
CVD
Insert Application
Medium
ANSI Number
LNHU080404-F57T WKP25S
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Xtra·Tec Slotting Cutter
Grade
WKP25S
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Rake
Negative
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
Shape
Rectangular
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
4
Insert Holding Type
Screw Held
Measurement System
Metric
Clearance Angle
0 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Hole Type
Double Countersink Hole
Primary Material Application ISO Code
K, P
Coating Process
CVD
ISO Number
LNHU080404-F57T WKP25S
Manufacturer Grade
WKP25S
Chip-Breaker Code
F57T
Primary Material Application
Cast Iron, Steel
Cutting Application
Medium
ANSI Code
LNHU080404-F57T WKP25S
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
80404
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.177"
Cutting Edge Length
8.00mm
Width
9.40mm
Thickness
0.177 in

Description

Diamond Milling Insert, Inscribed Circle 0.3150 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.