Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 6072480
  • Zoro # G8273011

product price: 
$
51.15
/ea
Sold in multiples of 10 for $511.50

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
160812
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072480
Zoro #
G8273011
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Inscribed Circle
0.6650 in
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Xtra·Tec Slotting Cutter
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Negative
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Stainless (M) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Coating
CVD
Insert Application
Medium
Grade
WKP25S
Chip-Breaker
Yes
ANSI Number
LNHU160812-F57T WKP25S
ANSI Code
LNHU160812-F57T WKP25S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Shape
Rectangular
Hole Type
Double Countersink Hole
Manufacturer Grade
WKP25S
Insert Holding Type
Screw Held
Primary Material Application ISO Code
K, P
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Chip-Breaker Code
F57T
ISO Number
LNHU160812-F57T WKP25S
Cutting Application
Medium
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
4
Material - Machining
Carbide
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
160812
Corner Radius
3/64 in
Insert Thickness
0.315"
Nose Radius
0.047"
Thickness
0.315 in
Width
16.90mm
Cutting Edge Length
16.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.6650 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.