Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 6190495
  • Zoro # G7802654

product price: 
$
38.99
/ea
Sold in multiples of 10 for $389.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
130608
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6190495
Zoro #
G7802654
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
130608
Corner Radius
1/32 in
Insert Thickness
0.267"
Nose Radius
0.031"
Width
12.00mm
Thickness
0.267 in
Cutting Edge Length
13.00mm

Details

Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
No. of Edges
4
Rake
Negative
Inscribed Circle
0.5120 in
ANSI Number
LNHU130608R-L55T WSM35S
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Grade
WSM35S
Super Alloy (S) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Walter Blaxx Shoulder Milling Cutter
Insert Application
Medium
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Coating Process
PVD
Shape
Rectangular
Chip-Breaker Code
L55T
For Toolholder
F2010.B.080.Z06.12.R752M, F2010.B.100.Z07.12.R752M, F2010.B.125.Z08.12.R752M, F2010.B.160.Z10.12.R752M, F2010.B.200.Z12.12.R752M, F2010.B.250.Z12.12.R752M, F2010.B.250.Z16.12.R752M, F2010.B.315.Z14.12.R752M, F2010.B.315.Z18.12.R752M
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Clearance Angle
0 Degrees
Hole Type
Double Countersink Hole
Wiper Insert
Yes
ISO Number
LNHU130608R-L55T WSM35S
Measurement System
Metric
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
LNHU130608R-L55T WSM35S
Manufacturer Grade
WSM35S
Cutting Application
Medium
Insert Holding Type
Screw Held
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Compatible Product Type
Walter Blaxx Shoulder Milling Cutter

Description

Diamond Milling Insert, Inscribed Circle 0.5120 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.