Rectangle LNHU Carbide

  • Mfr # 6192402
  • Zoro # G8136712
product price: 
$
38.75
/ea
Sold in multiples of 10 for $387.50

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
90408
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6192402
Zoro #
G8136712
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
90408
Corner Radius
1/32 in
Insert Thickness
0.177"
Nose Radius
0.016"
Cutting Edge Length
9.00mm
Width
8.50mm
Thickness
0.177 in

Details

Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.3540 in
Insert Application
Medium
Super Alloy (S) Compatibility
No
Grade
WKP35S
Cutting Direction
Right Hand
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Rake
Negative
For Use With
Walter Blaxx Shoulder Milling Cutter
No. of Edges
4
Steel (P) Compatibility
Yes
ANSI Number
LNHU090408R-L55T WKP35S
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
LNHU090408R-L55T WKP35S
Manufacturer Grade
WKP35S
Measurement System
Metric
Primary Material Application ISO Code
K, P
ANSI Code
LNHU090408R-L55T WKP35S
For Toolholder
F2010.B.080.Z06.08.R751M, F2010.B.100.Z07.08.R751M, F2010.B.125.Z08.08.R751M, F2010.B.160.Z10.08.R751M, F2010.B.200.Z12.08.R751M, F2010.B.250.Z12.08.R751M, F2010.B.250.Z16.08.R751M, F2010.B.315.Z14.08.R751M, F2010.B.315.Z18.08.R751M
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Chip-Breaker Code
L55T
Clearance Angle
0 Degrees
Cutting Application
Medium
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rectangular
Number of Cutting Edges
4
Coating Process
CVD
Insert Holding Type
Screw Held
Hole Type
Double Countersink Hole
Wiper Insert
Yes
Compatible Product Type
Walter Blaxx Shoulder Milling Cutter

Description

Diamond Milling Insert, Inscribed Circle 0.3540 in, Negative

Ratings & reviews