Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 6192470
  • Zoro # G8462422

product price: 
$
43.19
/ea
Sold in multiples of 10 for $431.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
130608
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6192470
Zoro #
G8462422
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Inscribed Circle
0.5120 in
For Use With
Walter Blaxx Shoulder Milling Cutter
Hardened (H) Compatibility
No
Grade
WAK15
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
Rake
Negative
Non Ferrous (N) Compatibility
No
ANSI Number
LNHU130608R-L55T WAK15
No. of Edges
4
Coating
CVD
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Chip-Breaker Style
28 Degrees Chipbreaker Groove
For Toolholder
F2010.B.080.Z06.12.R752M, F2010.B.100.Z07.12.R752M, F2010.B.125.Z08.12.R752M, F2010.B.160.Z10.12.R752M, F2010.B.200.Z12.12.R752M, F2010.B.250.Z12.12.R752M, F2010.B.250.Z16.12.R752M, F2010.B.315.Z14.12.R752M, F2010.B.315.Z18.12.R752M
Insert Holding Type
Screw Held
Primary Material Application
Cast Iron
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
K
Manufacturer Grade
WAK15
Number of Cutting Edges
4
Shape
Rectangular
ANSI Code
LNHU130608R-L55T WAK15
Chip-Breaker Code
L55T
Wiper Insert
Yes
Hole Type
Double Countersink Hole
Coating Process
CVD
Cutting Application
Medium
ISO Number
LNHU130608R-L55T WAK15
Compatible Product Type
Walter Blaxx Shoulder Milling Cutter

Dimensions

Insert Size
130608
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.267"
Thickness
0.267 in
Width
12.00mm
Cutting Edge Length
13.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.5120 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.