Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 6192471
  • Zoro # G8058425

product price: 
$
43.29
/ea
Sold in multiples of 10 for $432.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
130608
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6192471
Zoro #
G8058425
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
4
ANSI Number
LNHU130608R-L55T WKP25S
Coating
CVD
For Use With
Walter Blaxx Shoulder Milling Cutter
Insert Application
Medium
Inscribed Circle
0.5120 in
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Rake
Negative
Grade
WKP25S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Primary Material Application
Cast Iron, Steel
For Toolholder
F2010.B.080.Z06.12.R752M, F2010.B.100.Z07.12.R752M, F2010.B.125.Z08.12.R752M, F2010.B.160.Z10.12.R752M, F2010.B.200.Z12.12.R752M, F2010.B.250.Z12.12.R752M, F2010.B.250.Z16.12.R752M, F2010.B.315.Z14.12.R752M, F2010.B.315.Z18.12.R752M
Clearance Angle
0 Degrees
Insert Holding Type
Screw Held
Measurement System
Metric
Coating Process
CVD
Material - Machining
Carbide
Number of Cutting Edges
4
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP25S
Chip-Breaker Code
L55T
Hole Type
Double Countersink Hole
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Cutting Application
Medium
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
LNHU130608R-L55T WKP25S
ISO Number
LNHU130608R-L55T WKP25S
Wiper Insert
Yes
Shape
Rectangular
Compatible Product Type
Walter Blaxx Shoulder Milling Cutter

Dimensions

Insert Size
130608
Corner Radius
1/32 in
Insert Thickness
0.267"
Nose Radius
0.031"
Cutting Edge Length
13.00mm
Thickness
0.267 in
Width
12.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.5120 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.