Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 6261490
  • Zoro # G8260856

product price: 
$
29.39
/ea
Sold in multiples of 10 for $293.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
90408
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6261490
Zoro #
G8260856
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Coating
PVD
Inscribed Circle
0.3540 in
Hardened (H) Compatibility
No
Insert Application
Medium
ANSI Number
LNHU090408R-L55T WSP45S
Rake
Negative
Non Ferrous (N) Compatibility
No
Grade
WSP45S
Stainless (M) Compatibility
Yes
Mounting Style
Screw Held
No. of Edges
4
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
For Use With
Walter Blaxx Shoulder Milling Cutter
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Clearance Angle
0 Degrees
Wiper Insert
Yes
Cutting Application
Medium
ANSI Code
LNHU090408R-L55T WSP45S
Finish - Machining
TiAlN+Al2O3+Al
ISO Number
LNHU090408R-L55T WSP45S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WSP45S
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Shape
Rectangular
Insert Holding Type
Screw Held
Measurement System
Metric
Chip-Breaker Style
28 Degrees Chipbreaker Groove
For Toolholder
F2010.B.080.Z06.08.R751M, F2010.B.100.Z07.08.R751M, F2010.B.125.Z08.08.R751M, F2010.B.160.Z10.08.R751M, F2010.B.200.Z12.08.R751M, F2010.B.250.Z12.08.R751M, F2010.B.250.Z16.08.R751M, F2010.B.315.Z14.08.R751M, F2010.B.315.Z18.08.R751M
Material - Machining
Carbide
Chip-Breaker Code
L55T
Hole Type
Double Countersink Hole
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Stainless Steel
Compatible Product Type
Walter Blaxx Shoulder Milling Cutter

Dimensions

Insert Size
90408
Corner Radius
1/32 in
Nose Radius
0.016"
Insert Thickness
0.177"
Cutting Edge Length
9.00mm
Thickness
0.177 in
Width
8.50mm

Description

Diamond Milling Insert, Inscribed Circle 0.3540 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.