Shop WALTER

Rectangle LNHX Carbide

  • Mfr # 5887852
  • Zoro # G8101317

product price: 
$
37.59
/ea
Sold in multiples of 10 for $375.90

Key Features

Insert Style
LNHX
Insert Shape
Rectangle
Insert Size
70204
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887852
Zoro #
G8101317
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHX
Insert Shape
Rectangle
Insert Material
Carbide
Steel (P) Compatibility
Yes
Grade
WKP35S
For Use With
Xtra·Tec Slotting Cutter
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Inscribed Circle
0.2750 in
Coating
CVD
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
No. of Edges
4
ANSI Number
LNHX070204-F57T WKP35S
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Rake
Negative
Mounting Style
Screw Held
Hardened (H) Compatibility
No
For Toolholder
F4053.B27.080.Z04.04, F4053.B32.100.Z05.04, F4053.B40.125.Z06.04, F4053.B40.160.Z08.04, F4053.BN22.080.Z04.04R, F4053.BN27.100.Z05.04R, F4053.BN32.125.Z06.04R, F4053.BN40.160.Z08.04R
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Metric
ANSI Code
LNHX070204-F57T WKP35S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
4
Shape
Rectangular
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
ISO Number
LNHX070204-F57T WKP35S
Chip-Breaker Code
F57T
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Cutting Application
Medium
Manufacturer Grade
WKP35S
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
70204
Corner Radius
0.40mm
Insert Thickness
0.094"
Nose Radius
0.016"
Cutting Edge Length
9.00mm
Thickness
0.094 in
Width
7.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.2750 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.