Rectangle LNKU Carbide

  • Mfr # 5918809
  • Zoro # G8387267
product price: 
$
55.29
/ea
Sold in multiples of 5 for $276.45

Key Features

Insert Style
LNKU
Insert Shape
Rectangle
Insert Size
3010
Insert Material
Carbide
Corner Radius
0.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918809
Zoro #
G8387267
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNKU
Insert Shape
Rectangle
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
F2265 Heavy-Duty Cutter
Steel (P) Compatibility
Yes
Coating
CVD
No. of Edges
4
Super Alloy (S) Compatibility
No
Grade
WKP35S
Hardened (H) Compatibility
No
Insert Application
Medium
Rake
Negative
Inscribed Circle
0.5910 in
Mounting Style
Screw Held
ANSI Number
LNKU3010DPR-F57T WKP35S
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F57T
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
4
Shape
Rectangular
Cutting Application
Medium
Measurement System
Metric
Clearance Angle
0 Degrees
Manufacturer Grade
WKP35S
ISO Number
LNKU3010DPR-F57T WKP35S
Hole Type
Double Countersink Hole
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Insert Holding Type
Screw Held
For Toolholder
F2265.B.125.Z06.12, F2265.B.160.Z08.12, F2265.B.200.Z08.20, F2265.B.200.Z10.12, F2265.B.250.Z10.20, F2265.B.250.Z12.12, F2265.B.315.Z12.20, F2265.B.315.Z14.12
ANSI Code
LNKU3010DPR-F57T WKP35S
Compatible Product Type
F2265 Heavy-Duty Cutter

Dimensions

Insert Size
3010
Corner Radius
0.60mm
Nose Radius
0.024"
Insert Thickness
0.413"
Width
15.00mm
Cutting Edge Length
30.00mm
Thickness
0.413 in

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Negative

Ratings & reviews