Shop WALTER

Square SDGT Carbide

  • Mfr # 5004810
  • Zoro # G8247626

product price: 
$
18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Style
SDGT
Insert Shape
Square
Insert Size
09T3
Insert Material
Carbide
Corner Radius
0.30mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004810
Zoro #
G8247626
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SDGT
Insert Shape
Square
Insert Material
Carbide
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Cast Iron (K) Compatibility
No
No. of Edges
4
Grade
WK10
Insert Application
Roughing
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Coating
Uncoated
Steel (P) Compatibility
No
For Use With
F2010 Face Milll
Inscribed Circle
3/8 in
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
Rake
Positive
ANSI Number
SDGT09T3AEN-G88 WK10
ISO Number
SDGT09T3AEN-G88 WK10
Measurement System
Metric
Shape
Square
ANSI Code
SDGT09T3AEN-G88 WK10
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Number of Cutting Edges
4
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Wiper Insert
Yes
Included Angle
90 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
Cutting Application
Milling
Chip-Breaker Code
G88
Clearance Angle
15 Degrees
Insert Holding Type
Screw Held
Hole Type
Countersink Hole
Manufacturer Grade
WK10
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
09T3
Corner Radius
0.30mm
Insert Thickness
0.156"
Nose Radius
0.012"
Thickness
0.156 in
Cutting Edge Length
9.52mm

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.