Shop WALTER

Rectangle LNMU Carbide

  • Mfr # 5887980
  • Zoro # G8001271

product price: 
$
32.75
/ea
Sold in multiples of 10 for $327.50

Key Features

Insert Style
LNMU
Insert Shape
Rectangle
Insert Size
100508
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887980
Zoro #
G8001271
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMU
Insert Shape
Rectangle
Insert Material
Carbide
Insert Application
Medium
ANSI Number
LNMU100508-B57T WKP35S
Inscribed Circle
0.3940 in
Grade
WKP35S
For Use With
Xtra·Tec Slotting Cutter
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Negative
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw Held
No. of Edges
4
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Shape
Rectangular
Feed Type
High
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
B57T
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Chip-Breaker Style
6 Degrees Chipbreaker Groove
ISO Number
LNMU100508-B57T WKP35S
Hole Type
Double Countersink Hole
Insert Holding Type
Screw Held
Cutting Application
Medium
Measurement System
Metric
ANSI Code
LNMU100508-B57T WKP35S
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Manufacturer Grade
WKP35S
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
100508
Corner Radius
1/32 in
Insert Thickness
0.217"
Nose Radius
0.031"
Width
12.30mm
Cutting Edge Length
10.00mm
Thickness
0.217 in

Description

Diamond Milling Insert, Inscribed Circle 0.3940 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.