Rectangle LNMU Carbide

  • Mfr # 5918842
  • Zoro # G7837304
product price: 
$
40.15
/ea
Sold in multiples of 5 for $200.75

Key Features

Insert Style
LNMU
Insert Shape
Rectangle
Insert Size
201012
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918842
Zoro #
G7837304
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMU
Insert Shape
Rectangle
Insert Material
Carbide
Grade
WKP35S
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Insert Application
Medium
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.3940 in
Chip-Breaker
Yes
For Use With
F4253 Side And Face Mill
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Negative
ANSI Number
LNMU201012-F57T WKP35S
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
No. of Edges
4
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Clearance Angle
0 Degrees
ISO Number
LNMU201012-F57T WKP35S
Shape
Rectangular
Cutting Application
Medium
Coating Process
CVD
Material - Machining
Carbide
Manufacturer Grade
WKP35S
ANSI Code
LNMU201012-F57T WKP35S
Chip-Breaker Code
F57T
Measurement System
Metric
Hole Type
Double Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
4
Compatible Product Type
F4253 Side And Face Mill

Dimensions

Insert Size
201012
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.394"
Cutting Edge Length
20.00mm
Width
16.00mm
Thickness
0.394 in

Description

Diamond Milling Insert, Inscribed Circle 0.3940 in, Negative

Ratings & reviews