Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5040519
  • Zoro # G8312211

product price: 
$
27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120408
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5040519
Zoro #
G8312211
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Stainless (M) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Rake
Positive
Super Alloy (S) Compatibility
No
ANSI Number
ADMT120408R-D56 WAK15
Coating
CVD
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Chip-Breaker
Yes
Insert Application
Medium
Hardened (H) Compatibility
No
Inscribed Circle
0.331 in
Mounting Style
Screw Held
Grade
WAK15
Workpiece Compatibility
Cast Iron (K)
ISO Number
ADMT120408R-D56 WAK15
Primary Material Application
Cast Iron
Included Angle
85 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
Countersink Hole
Chip-Breaker Code
D56
Material - Machining
Carbide
Primary Material Application ISO Code
K
Feed Type
High
Insert Holding Type
Screw Held
Coating Process
CVD
ANSI Code
ADMT120408R-D56 WAK15
Manufacturer Grade
WAK15
Shape
Parallelogram
Wiper Insert
Yes
Number of Cutting Edges
2
Measurement System
Metric
Clearance Angle
15 Degrees
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Cutting Application
Medium
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120408
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Width
8.40mm
Cutting Edge Length
13.60mm
Thickness
0.187 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120408R-D56 WAK15, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.