Shop WALTER

Rectangle LNMU Carbide

  • Mfr # 5918843
  • Zoro # G8051111

product price: 
$
43.69
/ea
Sold in multiples of 5 for $218.45

Key Features

Insert Style
LNMU
Insert Shape
Rectangle
Insert Size
201012
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918843
Zoro #
G8051111
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMU
Insert Shape
Rectangle
Insert Material
Carbide
Steel (P) Compatibility
Yes
Coating
CVD
Insert Application
Roughing
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Right Hand
Mounting Style
Screw Held
Inscribed Circle
0.3940 in
Grade
WKP35S
Super Alloy (S) Compatibility
No
Rake
Negative
ANSI Number
LNMU201012T-F27T WKP35S
For Use With
F4253 Side And Face Mill
Stainless (M) Compatibility
No
Manufacturer Grade
WKP35S
Primary Material Application
Cast Iron, Steel
Cutting Application
Roughing
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Hole Type
Double Countersink Hole
Shape
Rectangular
Clearance Angle
0 Degrees
ANSI Code
LNMU201012T-F27T WKP35S
Measurement System
Metric
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F27T
Coating Process
CVD
Insert Holding Type
Screw Held
ISO Number
LNMU201012T-F27T WKP35S
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Compatible Product Type
F4253 Side And Face Mill

Dimensions

Insert Size
201012
Corner Radius
3/64 in
Insert Thickness
0.394"
Nose Radius
0.047"
Width
16.00mm
Thickness
0.394 in
Cutting Edge Length
20.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.3940 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.