Shop WALTER

Rectangle LNMU Carbide

  • Mfr # 6072573
  • Zoro # G8427002

product price: 
$
35.85
/ea
Sold in multiples of 10 for $358.50

Key Features

Insert Style
LNMU
Insert Shape
Rectangle
Insert Size
160812
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072573
Zoro #
G8427002
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMU
Insert Shape
Rectangle
Insert Material
Carbide
Mounting Style
Screw Held
Grade
WKP25S
Hardened (H) Compatibility
No
For Use With
Xtra·Tec Slotting Cutter
Coating
CVD
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
LNMU160812-F57T WKP25S
Inscribed Circle
5/8 in
Stainless (M) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
Rake
Negative
Chip-Breaker
Yes
Primary Material Application
Cast Iron, Steel
Shape
Rectangular
Measurement System
Metric
Coating Process
CVD
Number of Cutting Edges
4
Manufacturer Grade
WKP25S
ANSI Code
LNMU160812-F57T WKP25S
ISO Number
LNMU160812-F57T WKP25S
Insert Holding Type
Screw Held
Primary Material Application ISO Code
K, P
Cutting Application
Medium
Hole Type
Double Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F57T
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
160812
Corner Radius
3/64 in
Insert Thickness
0.315"
Nose Radius
0.047"
Width
16.90mm
Cutting Edge Length
16.00mm
Thickness
0.315 in

Description

Diamond Milling Insert, Inscribed Circle 5/8 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.