Shop WALTER
See all product information
Create Account
Rectangle Milling Insert, 0.2400 in, LDMT, 1/64 in
- Mfr # 6796121
- Zoro # G2891649
product price:Â
$
19.39
/ea
Sold in multiples of 10 for
$193.90
Key Features
Insert Style
LDMT
Inscribed Circle
0.2400 in
Insert Size
08T204
Chip-Breaker
Yes
Corner Radius
1/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6796121
- Zoro #
- G2891649
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rectangle Milling Insert
- Insert Style
- LDMT
- Inscribed Circle
- 0.2400 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- LDMT08T204R-F57
- Clearance Angle
- 15 Degrees
- Material - Machining
- Carbide
- Number of Cutting Edges
- 2
- Coating Process
- CVD
- Shape
- Rectangular
- ANSI Code
- LDMT08T204R-F57
- Primary Material Application
- Cast Iron, Steel
- Hole Type
- With Hole
- Manufacturer Grade
- WKP25S
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Chip-Breaker Code
- F57
- Primary Material Application ISO Code
- K, P
Dimensions
- Insert Size
- 08T204
- Corner Radius
- 1/64 in
- Width
- 0.2400 in
- Thickness
- 0.1020 in
- Cutting Edge Length
- 8.88mm
Description
Rectangle Milling Insert, Inscribed Circle 0.2400 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.