Zoro Homepage

Replaceable Drill Tips, Drill inserts, P6001-D35, 00R WPP45C, 1.378 dia

  • Mfr # P6001-D35,00R WPP45C

  • Zoro # G100028338


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Cutting edge diameter
35mm
Mounting Hole Dia.
6mm
Application
For Drion-tec
Number of cutting edges
1
Insert thickness
8.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6001-D35,00R WPP45C
Zoro #
G100028338
UPC #
-
Country of Origin
Germany

Dimensions

Cutting edge diameter
35mm
Mounting Hole Dia.
6mm
Insert thickness
8.6mm
Seat size
N
Insert Thickness
8.6mm

Details

Application
For Drion-tec
Number of cutting edges
1
Point angle
140°
No. of Edges
1

Description

Replaceable Drill Tips, Drill inserts, P6001-D35,00R WPP45C, 1.378 diameter, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.