Shop WALTER
See all product information
Create Account
Replacement Bladder, 3-1/2" x 5"
- Mfr # 07F093
- Zoro # G4376561
product price:Â
$
75.29
/ea
Key Features
Width
3-1/2"
Product Type
ABRASIVE ACCESSORY
Abrasive Wheel Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07F093
- Zoro #
- G4376561
- UPC #
- 662980024713
- Country of Origin
- Canada
Dimensions
- Width
- 3-1/2"
- Abrasive Wheel Diameter
- 5 in
Details
- Item
- ABRASIVE ACCESSORY
- Product Type
- ABRASIVE ACCESSORY
Description
ABRASIVE ACCESSORY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov