Shop WALTER

Round RDGT Carbide

  • Mfr # 5004976
  • Zoro # G8001165

product price: 
$
19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Style
RDGT
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004976
Zoro #
G8001165
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDGT
Insert Shape
Round
Insert Material
Carbide
Coating
Uncoated
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Grade
WMG40
For Use With
Walter Tool
Chip-Breaker
Yes
Mounting Style
Screw Held
ANSI Number
RDGT1204M0-G85 WMG40
Rake
Positive
Workpiece Compatibility
Nonferrous (N)
Insert Application
Medium
Inscribed Circle
0.4720 in
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
ISO Number
RDGT1204M0-G85 WMG40
ANSI Code
RDGT1204M0-G85 WMG40
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Manufacturer Grade
WMG40
Shape
Round
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Chip-Breaker Code
G85
Insert Holding Type
Screw Held
Number of Cutting Edges
6
Cutting Application
Milling
Measurement System
Metric
Hole Type
Countersink Hole
Clearance Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Nose Radius
0.236"
Insert Thickness
0.187"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
12.00mm
Thickness
0.187 in

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.