Round RDGT Carbide

  • Mfr # 5004979
  • Zoro # G8273027
product price: 
$
33.15
/ea
Sold in multiples of 10 for $331.50

Key Features

Insert Style
RDGT
Insert Shape
Round
Insert Size
2006M0
Insert Material
Carbide
Corner Radius
10.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004979
Zoro #
G8273027
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDGT
Insert Shape
Round
Insert Material
Carbide
Hardened (H) Compatibility
No
ANSI Number
RDGT2006M0-G88 WK10
Chip-Breaker
Yes
No. of Edges
4
Workpiece Compatibility
Nonferrous (N)
Coating
Uncoated
Cutting Direction
Right Hand
For Use With
Walter Tool
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Held
Rake
Positive
Stainless (M) Compatibility
No
Insert Application
Roughing
Inscribed Circle
0.7870 in
Cast Iron (K) Compatibility
No
Grade
WK10
ISO Number
RDGT2006M0-G88 WK10
Manufacturer Grade
WK10
Chip-Breaker Code
G88
Number of Cutting Edges
6
Shape
Round
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Insert Holding Type
Screw Held
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
ANSI Code
RDGT2006M0-G88 WK10
Cutting Application
Milling
Clearance Angle
15 Degrees
Measurement System
Metric
Compatible Product Type
Walter Tool

Dimensions

Insert Size
2006M0
Corner Radius
10.00mm
Nose Radius
0.394"
Insert Thickness
0.250"
Mounting Hole Dia.
6.50mm
Cutting Edge Length
20.00mm
Thickness
0.250 in
Through Hole Inside Dia.
6.50mm

Description

Round Milling Insert, Inscribed Circle 0.7870 in, Rake Positive

Ratings & reviews