Shop WALTER

Round RDMW Carbide

  • Mfr # 6071201
  • Zoro # G7972422

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Style
RDMW
Insert Shape
Round
Insert Size
2006M0
Insert Material
Carbide
Corner Radius
10.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071201
Zoro #
G7972422
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDMW
Insert Shape
Round
Insert Material
Carbide
For Use With
Walter Tool
Insert Application
Roughing
Grade
WKP25S
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Inscribed Circle
0.7870 in
Rake
Positive
Hardened (H) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
ANSI Number
RDMW2006M0T-A27 WKP25S
Cutting Direction
Right Hand
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
RDMW2006M0T-A27 WKP25S
Coating Process
CVD
Measurement System
Metric
Shape
Round
ANSI Code
RDMW2006M0T-A27 WKP25S
Insert Holding Type
Screw Held
Feed Type
High
Hole Type
Countersink Hole
Clearance Angle
15 Degrees
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Chip-Breaker Code
A27
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP25S
Cutting Edge
Chamfered
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
6
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Compatible Product Type
Walter Tool

Dimensions

Insert Size
2006M0
Corner Radius
10.00mm
Nose Radius
0.394"
Insert Thickness
0.250"
Mounting Hole Dia.
6.50mm
Cutting Edge Length
20.00mm
Thickness
0.250 in
Through Hole Inside Dia.
6.50mm

Description

Round Milling Insert, Inscribed Circle 0.7870 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.