Shop WALTER

Round ROHX Carbide

  • Mfr # 5888008
  • Zoro # G8371632

product price: 
$
17.45
/ea
Sold in multiples of 10 for $174.50

Key Features

Insert Style
ROHX
Insert Shape
Round
Insert Size
10T3M0
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5888008
Zoro #
G8371632
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
ROHX
Insert Shape
Round
Insert Material
Carbide
Chip-Breaker
Yes
ANSI Number
ROHX10T3M0-D57 WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
For Use With
F2334 Milling Insert
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Inscribed Circle
0.3940 in
Cast Iron (K) Compatibility
Yes
Rake
Positive
Insert Application
Medium
Coating
CVD
No. of Edges
4
Grade
WKP35S
ISO Number
ROHX10T3M0-D57 WKP35S
Primary Material Application ISO Code
K, P
ANSI Code
ROHX10T3M0-D57 WKP35S
Manufacturer Grade
WKP35S
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
4
Coating Process
CVD
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Clearance Angle
11 Degrees
Insert Holding Type
Screw Held
Cutting Application
Milling
Material - Machining
Carbide
Shape
Round
Chip-Breaker Code
D57
Finish - Machining
TiCN+Al2O3+TiCN
Compatible Product Type
F2334 Milling Insert

Dimensions

Insert Size
10T3M0
Corner Radius
5.00mm
Nose Radius
0.197"
Insert Thickness
0.156"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Thickness
0.156 in
Cutting Edge Length
10.00mm

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.