Shop WALTER

Round ROHX Carbide

  • Mfr # 5957406
  • Zoro # G8201401

product price: 
$
27.15
/ea
Sold in multiples of 10 for $271.50

Key Features

Insert Style
ROHX
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5957406
Zoro #
G8201401
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
ROHX
Insert Shape
Round
Insert Material
Carbide
Hardened (H) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
For Use With
F2334 Milling Insert
Non Ferrous (N) Compatibility
No
Coating
PVD
Steel (P) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Insert Application
Medium
Cutting Direction
Right Hand
Rake
Positive
Stainless (M) Compatibility
No
Grade
W3536
Inscribed Circle
0.4720 in
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Held
ANSI Number
ROHX1204M0-F67 W3536
ISO Number
ROHX1204M0-F67 W3536
Chip-Breaker Code
F67
Finish - Machining
TiAlN+Al2O3+ZrN
Material - Machining
Carbide
Cutting Application
Milling
Coating Process
PVD
Measurement System
Metric
Manufacturer Grade
W3536
ANSI Code
ROHX1204M0-F67 W3536
Primary Material Application ISO Code
M, P, S
Feed Type
Medium
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
4
Shape
Round
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
11 Degrees
Insert Holding Type
Screw Held
Compatible Product Type
F2334 Milling Insert

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Insert Thickness
0.187"
Nose Radius
0.236"
Thickness
0.187 in
Cutting Edge Length
12.00mm

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.