Rectangle LNMU Carbide

  • Mfr # 6072572
  • Zoro # G8435217
product price: 
$
33.45
/ea
Sold in multiples of 10 for $334.50

Key Features

Insert Style
LNMU
Insert Shape
Rectangle
Insert Size
120608
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072572
Zoro #
G8435217
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMU
Insert Shape
Rectangle
Insert Material
Carbide
Coating
CVD
For Use With
Xtra·Tec Slotting Cutter
Grade
WKP25S
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Negative
No. of Edges
4
ANSI Number
LNMU120608-F57T WKP25S
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
0.4720 in
Hardened (H) Compatibility
No
Insert Application
Medium
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Hole Type
Double Countersink Hole
Material - Machining
Carbide
Measurement System
Metric
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
ISO Number
LNMU120608-F57T WKP25S
Number of Cutting Edges
4
ANSI Code
LNMU120608-F57T WKP25S
Chip-Breaker Code
F57T
Cutting Application
Medium
Clearance Angle
0 Degrees
Manufacturer Grade
WKP25S
Shape
Rectangular
Insert Holding Type
Screw Held
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
120608
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.256"
Width
13.90mm
Cutting Edge Length
12.00mm
Thickness
0.256 in

Description

Diamond Milling Insert, Inscribed Circle 0.4720 in, Negative

Ratings & reviews