Shop WALTER

Round ROHX Carbide

  • Mfr # 6111174
  • Zoro # G8354753

product price: 
$
24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Insert Style
ROHX
Insert Shape
Round
Insert Size
10T3M0
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6111174
Zoro #
G8354753
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
ROHX
Insert Shape
Round
Insert Material
Carbide
Chip-Breaker
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
0.3940 in
Mounting Style
Screw Held
Cutting Direction
Right Hand
Workpiece Compatibility
Super Alloy (S)
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
No
Grade
W3536
ANSI Number
ROHX10T3M0-F67 W3536
For Use With
F2334 Milling Insert
Rake
Positive
ISO Number
ROHX10T3M0-F67 W3536
Material - Machining
Carbide
Number of Cutting Edges
4
Insert Holding Type
Screw Held
Coating Process
PVD
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Feed Type
Medium
Cutting Application
Milling
Measurement System
Metric
Manufacturer Grade
W3536
Chip-Breaker Code
F67
Finish - Machining
TiAlN+Al2O3+ZrN
Shape
Round
ANSI Code
ROHX10T3M0-F67 W3536
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, P, S
Compatible Product Type
F2334 Milling Insert

Dimensions

Insert Size
10T3M0
Corner Radius
5.00mm
Insert Thickness
0.156"
Nose Radius
0.197"
Thickness
0.156 in
Cutting Edge Length
10.00mm

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.