Round ROHX Carbide

  • Mfr # 6111194
  • Zoro # G8034826
product price: 
$
28.49
/ea
Sold in multiples of 10 for $284.90

Key Features

Insert Style
ROHX
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6111194
Zoro #
G8034826
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
ROHX
Insert Shape
Round
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Application
Medium
Mounting Style
Screw Held
No. of Edges
4
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
0.4720 in
ANSI Number
ROHX1204M0-D67 W3536
Hardened (H) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
For Use With
F2334 Milling Insert
Non Ferrous (N) Compatibility
No
Grade
W3536
Cast Iron (K) Compatibility
No
Rake
Positive
Coating
PVD
ISO Number
ROHX1204M0-D67 W3536
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+ZrN
ANSI Code
ROHX1204M0-D67 W3536
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Number of Cutting Edges
4
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Held
Shape
Round
Clearance Angle
11 Degrees
Cutting Application
Milling
Manufacturer Grade
W3536
Chip-Breaker Code
D67
Compatible Product Type
F2334 Milling Insert

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Nose Radius
0.236"
Insert Thickness
0.187"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
12.00mm
Thickness
0.187 in

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews