Shop WALTER
See all product information
Create Account
Rubber Backing Pad 4-1/2X5/8-11
- Mfr # 15D144
- Zoro # G0176735
product price:Â
$
35.25
/ea
Key Features
Disc Diameter
4-1/2 in
Max. RPM
13300
Arbor Hole
5/8" - 11
Series
RUBBER BACKING PADS
Application
Heavy duty backing pad for sanding discs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15D144
- Zoro #
- G0176735
- UPC #
- 662980648209
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 4-1/2 in
Details
- Max. RPM
- 13300
- Arbor Hole
- 5/8" - 11
- Series
- RUBBER BACKING PADS
- Application
- Heavy duty backing pad for sanding discs
Description
Rubber Backing Pad 4-1/2X5/8-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.