Shop WALTER
See all product information
Create Account
Sanding Discs, 4 1/2" dia., PK25
- Mfr # 15N458
- Zoro # G823361675
product price:Â
$
3.85
/pk of 25, $0.15/ea
Sold in multiples of 25Â pks for
$96.25
Key Features
Overall Diameter
4 1/2 in
Features
Abrasive Material
Ceramic
Maximum Operating Speed
13,300 RPM
Series
XTRACUT XX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15N458
- Zoro #
- G823361675
- UPC #
- 662980980972
- Country of Origin
- Germany
- Grit
- 80
- Features
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 13,300 RPM
- Item
- Sanding Discs
- Series
- XTRACUT XX
- Connector Type
- Unthreaded Hole
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Steel, Stainless Steel
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
- Fits Chest Size
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Overall Diameter 4 1/2 in, Series XTRACUT XX, Coating Coverage Not Applicable, Maximum Operating Speed 13,300 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.