Sanding Discs, 4 1/2" dia., PK25
- Mfr # 15P452
- Zoro # G823357760
product price:Â
$
2.69
/pk of 25, $0.11/ea
Sold in multiples of 25Â pks for
$67.25
Key Features
Maximum Operating Speed
13,300 RPM
Series
Topcut
Abrasive Material
Zirconia Alumina
Connector Size
7/8 in
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15P452
- Zoro #
- G823357760
- UPC #
- 662980076064
- Country of Origin
- Germany
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
- Fits Chest Size
- Abrasive Grains Applied by Electrostatic Process, High Strength Heat Resistant Bond for Longest Life, Provide Consistent Quality Finishes, Zirconium Grain to Remove More Material Faster
Details
- Maximum Operating Speed
- 13,300 RPM
- Series
- Topcut
- Abrasive Material
- Zirconia Alumina
- Abrasive Type
- Coated
- Grit
- 24
- Item
- Sanding Discs
- Connector Type
- Unthreaded Hole
- Resistance Properties
- Heat
- Features
- Abrasive Grains Applied by Electrostatic Process, High Strength Heat Resistant Bond for Longest Life, Provide Consistent Quality Finishes, Zirconium Grain to Remove More Material Faster
- Primary Material Application
- Stainless Steel, Steel
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 24, Overall Diameter 4 1/2 in, Series Topcut, Coating Coverage Not Applicable, Maximum Operating Speed 13,300 RPM, Resistance Properties Heat, Connector Size 7/8 in, Connector Type Unthreaded Hole, Features Abrasive Grains Applied by Electrostatic Process, High Strength Heat Resistant Bond for Longest Life, Provide Consistent Quality Finishes, Zirconium Grain to Remove More Material Faster, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.