Shop WALTER
See all product information
Create Account
Sanding Discs, 5" L, Orange, 5" dia.
Mfr # 15D054
Zoro # G323359486
product price:Â
$
18.99
/ea
Key Features
Overall Diameter
5 in
Color
Orange
Maximum Operating Speed
12,000 RPM
Device Material
Plastic
Overall Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15D054
- Zoro #
- G323359486
- UPC #
- 662980095157
- Country of Origin
- Bulgaria
Dimensions
- Overall Diameter
- 5 in
- Overall Width
- 5 in
- Compatible Face Plate Diameter (Maximum)
- 5 in
- Overall Length
- 5 in
- Compatible Face Plate Diameter (Minimum)
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Sanding Discs
- Color
- Orange
- Maximum Operating Speed
- 12,000 RPM
- Device Material
- Plastic
- Compatible Manufacturer Model Number
- Various
- Product Type
- Disc Backup Pad
- Backup Pad Shape
- Round
- Compatible with Manufacturer Model Number
- Various
- For Manufacturer Part Number
- Various
- Compatible with Mfr. Model Number
- Various
- Compatible Manufacturer Part Number
- Various
Description
Sanding Discs, Backup Pad Shape Round, Device Material Plastic, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Not Applicable, Color Orange, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number Various, Compatible Face Plate Diameter (Maximum) 5 in, Compatible Face Plate Diameter (Minimum) 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.