Shop WALTER
See all product information
Create Account
Sanding Discs, 6" dia., PK25
- Mfr # 15A608
- Zoro # G523367373
product price:Â
$
5.45
/pk of 25, $0.22/ea
Sold in multiples of 25Â pks for
$136.25
Key Features
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Overall Diameter
6 in
Abrasive Type
Coated
Connector Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15A608
- Zoro #
- G523367373
- UPC #
- 662980348055
- Country of Origin
- Germany
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Grade
- Medium
- Features
- Contains Cooling Agents that Ensure Cool Cutting to Prevent Burning and Distortion, Extremely Long Service Life, Guaranteed Cost Savings for Steel, High Performance Sanding Disc for Steel, Optimized Self-Sharpening Ceramic Grain Provides Extremely High Stock Removal in Steel
- Item
- Sanding Discs
- Series
- XTRACUT
- Grit
- 80
- Maximum Operating Speed
- 10,200 RPM
- Primary Material Application
- Aluminum, Steel, Stainless Steel
Dimensions
- Overall Diameter
- 6 in
- Connector Size
- 7/8 in
- Fits Chest Size
- Contains Cooling Agents that Ensure Cool Cutting to Prevent Burning and Distortion, Extremely Long Service Life, Guaranteed Cost Savings for Steel, High Performance Sanding Disc for Steel, Optimized Self-Sharpening Ceramic Grain Provides Extremely High Stock Removal in Steel
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Overall Diameter 6 in, Series XTRACUT, Coating Coverage Not Applicable, Maximum Operating Speed 10,200 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.