Quick-Change, 2" dia., PK25
- Mfr # 04G205
- Zoro # G323353736
product price:Â
$
3.39
/pk of 25, $0.14/ea
Sold in multiples of 25Â pks for
$84.75
Key Features
Abrasive Type
Non-Woven
Maximum Operating Speed
30,000 RPM
Series
TWIST BLENDEX
Backing Material
Paper
Quick Change System
TR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04G205
- Zoro #
- G323353736
- UPC #
- 662980285176
- Country of Origin
- Canada
Dimensions
- Overall Diameter
- 2 in
Details
- Grade
- Super Fine
- Abrasive Type
- Non-Woven
- Maximum Operating Speed
- 30,000 RPM
- Series
- TWIST BLENDEX
- Backing Material
- Paper
- Item
- Qlok Disc
- Quick Change System
- TR
- Color
- Grey
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Disc Attachment Method
- Quick Change System
- Resistance Properties
- Load
- Product Type
- Quick Change Disc
- Wire Color
- Grey
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series TWIST BLENDEX, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Grey, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.