Shop WALTER
See all product information
Create Account
Sanding Discs, 7" dia., PK25
- Mfr # 15X705
- Zoro # G023354422
product price:Â
$
6.35
/pk of 25, $0.25/ea
Sold in multiples of 25Â pks for
$158.75
Key Features
Connector Type
Unthreaded Hole
Features
2 Times Faster Cutting than Regular Sanding Discs, 6 Times More Stock Removal than Regular Sanding Discs, Consistent Quality Finish in all Metals, Cyclone Technology - Exclusive High Tech Blend, Highest Levels of Stock Removal
Overall Diameter
7 in
Maximum Operating Speed
8,600 RPM
Connector Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15X705
- Zoro #
- G023354422
- UPC #
- 662980584439
- Country of Origin
- Germany
- Connector Type
- Unthreaded Hole
- Features
- 2 Times Faster Cutting than Regular Sanding Discs, 6 Times More Stock Removal than Regular Sanding Discs, Consistent Quality Finish in all Metals, Cyclone Technology - Exclusive High Tech Blend, Highest Levels of Stock Removal
- Item
- Sanding Discs
- Maximum Operating Speed
- 8,600 RPM
- Series
- Coolcut XX
- Grit
- 50
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Primary Material Application
- Aluminum, Stainless Steel, Steel
Dimensions
- Overall Diameter
- 7 in
- Connector Size
- 7/8 in
- Fits Chest Size
- 2 Times Faster Cutting than Regular Sanding Discs, 6 Times More Stock Removal than Regular Sanding Discs, Consistent Quality Finish in all Metals, Cyclone Technology - Exclusive High Tech Blend, Highest Levels of Stock Removal
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Grit 50, Overall Diameter 7 in, Series Coolcut XX, Coating Coverage Not Applicable, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Features 2 Times Faster Cutting than Regular Sanding Discs, 6 Times More Stock Removal than Regular Sanding Discs, Consistent Quality Finish in all Metals, Cyclone Technology - Exclusive High Tech Blend, Highest Levels of Stock Removal, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.